150 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-1115VQ1
WhisperCeiling™ 150 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Super quiet operation
- Quiet, yet powerful – ideal for new and remodel residential applications
- Built-in damper to prevent backdraft
- Easy installation
- UL listed for tub/shower enclosure when GFCI protected
- Double hanger bar system allows for ideal positioning
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 150 ft3/min
- Collection:
- WhisperCeiling™
- Color Finish Name:
- White
- Depth:
- 7-13/32 in
- Energy Star Compliant:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/4 in
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 885170005624
- Volts:
- 120V
- Watts:
- 28.4 W
- Width:
- 10-1/4 in