50-80-110 CFM Ceiling Mount Bathroom Ventilation Fan with LED Light & Bluetooth Speaker in White - 0.3-1.1 Sones - Energy Star Rated
WhisperFit® DC 50-80-110 CFM Ceiling Mount Bathroom Ventilation Fan with LED Light & Bluetooth Speaker in White - 0.3-1.1 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The WhisperFit DC fan combines powerful ventilation with modern convenience. Featuring dual integrated Bluetooth speakers and a dimmable LED panel with night-light, it transforms your bathroom into a relaxing, tech-savvy space. With Pick-A-Flow technology, you can select the ideal airflow (50, 80, or 110 CFM) to suit your needs. Installation is a breeze thanks to the Flex-Z Fast bracket and QuikConnect pairing, which allows two devices to connect effortlessly. Its low-profile design makes it perfect for compact ceiling spaces
- 100, 50, 80 CFM output quickly clears your bathroom of moisture
- Ventilates rooms up to 110 sq. ft.
- At 0.3 sones of sound output, this ultra quiet fan will keep your bathroom quiet and peaceful
- Flex-Z Fast bracket and low-profile housing for quick, space-saving installation
- Integrated LED lighting brightly illuminates your bathroom
- Bath fan is certified for ASHRAE
- Dual Bluetooth speakers integrated into fan housing for premium audio
- Dimmable 10W LED panel with built-in night-light for ambient lighting
- QuikConnect technology allows seamless pairing with up to two smart devices
-
Green
Specifications
- AMP:
- 0.39
- CFM:
- 50 ft3/min
- Collection:
- WhisperFit® DC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Humidity Sensing:
- No
- Included:
- LED Light, Bluetooth Speaker
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 13 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Sones:
- 0.3-2
- Type:
- PANFV0511VFBL1
- UPC:
- 885170449008
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 13 in