This product requires certification to purchase.

80 cfm 2-Speed Ventilation Fan

This product has been replaced by

Panasonic Black 150 CFM Multi-Speed Module with Timer
Panasonic Select Multi-Speed Module with Time Delay
Manufacturer Part #FV-VS15VK1
Panasonic

WhisperGreen™ 80 cfm 2-Speed Ventilation Fan

  • Fast #
  • Part #PANFV08VKS3
  • Item #4130976
  • Manufacturer Part #FV-08VKS3
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Panasonic Black 150 CFM Multi-Speed Module with Timer
Panasonic Select Multi-Speed Module with Time Delay
Manufacturer Part #FV-VS15VK1
Panasonic

WhisperGreen™ 80 cfm 2-Speed Ventilation Fan

  • Fast #
  • Part #PANFV08VKS3
  • Item #4130976
  • Manufacturer Part #FV-08VKS3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When fan faces static pressure its speed automatically increases to ensure the desired CFM is achieved
  • SmartAction motion sensor automatically activates when someone enters or leaves the room
  • Fully enclosed motor rated for continuous run
  • Built in backdraft damper
  • Expandable extension bracket up to 24"
  • Double hanger bar system allows for ideal positioning
  • Attaches directly to housing with torsion springs
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
WhisperGreen™
Color Finish Name:
White
Energy Star Compliant:
Yes
Height:
11 in
Installation Type:
Ceiling Mount
Length:
17 in
Material:
Steel, Plastic
Material Type:
Polypropylene
UL Listed:
Yes
UPC:
885170012165
Volts:
120V
Width:
14-1/4 in