120 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #VTX400
WhisperLine™ 120 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 120 ft3/min
- Collection:
- WhisperLine™
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 22-3/4 in
- Installation Type:
- Remote Mount
- Length:
- 9-1/2 in
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- UL Listed:
- No
- UPC:
- 885170266193
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 17-5/16 in