80 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-08VRE2
WhisperRecessed™ 80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-gauge zinc galvanized steel and painted to protect from rust
- Light bulb included
- Detachable 4" or 6" adapters
- Adjustable mounting brackets up to 26"
- Double hanger bar system allows for ideal positioning
- Built in backdraft damper
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80
- Collection:
- WhisperRecessed™
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 7-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/4
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Steel
- UPC:
- 885170061804
- Width:
- 12-3/4