110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
WhisperSense™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SmartAction motion sensor automatically activates when someone enters or leaves the room
- Built in humidity sensor detects rapid rise in humidity, automatically turning on the fan to help prevent mold and mildew
- Built in delay timer can be set from 30 seconds to 60 minutes and activates when motion is no longer detected or when humidity levels are below preset levels
- Detachable 4" or 6" adapters
- Adjustable mounting brackets up to 26"
- Double hanger bar system allows for ideal positioning
- Built in backdraft damper
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperSense™
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- Material:
- Steel, Plastic
- UL Listed:
- Yes
- UPC:
- 885170048072
- Volts:
- 120V