100 CFM Bathroom Exhaust Fan
This product has been replaced by
Manufacturer Part #FV-0510VS1
WhisperValue® 100 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.25
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- WhisperValue®
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 13 in
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- Sones:
- 1.4
- UL Listed:
- Yes
- UPC:
- 885170266216
- Volts:
- 120V
- Watts:
- 29.6 W
- Width:
- 13 in