70 CFM Bathroom Exhaust Fan in White
WhisperWall™ 70 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Motor equipped with thermal cutoff fuse
- Outside hood with built in backdraft damper and bird screen
- Fully enclosed motor rated for continuous run
- Expandable sleeve up to 10"
- Frequency: 60 Hz
- Parts Warranty: 3 Years
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 70
- Collection:
- WhisperWall™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-11/25
- Duct Size:
- 8 in
- Energy Star Compliant:
- Yes
- Height:
- 4-17/32
- Installation Type:
- Wall Mount
- Length:
- 9-7/16
- Material:
- Steel, Plastic
- Sones:
- 1.1
- Type:
- PANFV08WQ1
- UL Listed:
- Yes
- UPC:
- 092281137674
- Volts:
- 120V
- Watts:
- 17
- Width:
- 9-7/16