This product requires certification to purchase.

*CVR*PANTHER TSTC & P/BAL SHWR PNL

ANZZI™

Panther *CVR*PANTHER TSTC & P/BAL SHWR PNL

  • Fast #
  • Part #ASPAZ8088
  • Item #9328736
  • Manufacturer Part #SP-AZ8088
5 out of 5 Customer Rating
Brand image
ANZZI™

Panther *CVR*PANTHER TSTC & P/BAL SHWR PNL

  • Fast #
  • Part #ASPAZ8088
  • Item #9328736
  • Manufacturer Part #SP-AZ8088
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Body Spray Flow Rate:
2.5 gpm
Collection:
Panther
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Knob
Hose Length:
60 in
Number of Handles:
Three Handle
Showerhead Flow Rate:
2.5 gpm
Spray Type:
Rain
UPC:
191042048973
WaterSense Labeled:
No