7-7/8 x 25-1/2 in. 100W 4-Light Medium E-26 Vanity Fixture in Polished Chrome
Aventura 7-7/8 x 25-1/2 in. 100W 4-Light Medium E-26 Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be mounted up only
- Extension: 6-1/8"
- Backplate dimensions of 5" H x 8" W
Specifications
- Collection:
- Aventura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Etched
- Height:
- 7-7/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 781889294086
- Volts:
- 120V
- Watts:
- 100
- Width:
- 25-1/2