10 x 4 in. Line Set Cover System Metal in Silver
10 x 4 in. Line Set Cover System Metal in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10" x 4" metal line set cover channel
Specifications
- BAA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 4-1/4
- Length:
- 10
- Material:
- Metal
- Size:
- 4 in
- Width:
- 4-1/4