This product requires certification to purchase.

1/2 in. OD Tube x MPT Acetal Adapter in Grey

Parker Hannifin

1/2 in. OD Tube x MPT Acetal Adapter in Grey

  • Fast #
  • Part #PA8MC8MG
  • Item #6353303
  • Manufacturer Part #A8MC8-MG
5 out of 5 Customer Rating
Brand image
Parker Hannifin

1/2 in. OD Tube x MPT Acetal Adapter in Grey

  • Fast #
  • Part #PA8MC8MG
  • Item #6353303
  • Manufacturer Part #A8MC8-MG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
150 psi