This product requires certification to purchase.

1/4 in. CPI x MNPT Brass Compression Elbows

Parker Hannifin

1/4 in. CPI x MNPT Brass Compression Elbows

  • Fast #
  • Part #P44CBZB
  • Item #450266
  • Manufacturer Part #4-4 CBZ-B
5 out of 5 Customer Rating
Brand image
Parker Hannifin

1/4 in. CPI x MNPT Brass Compression Elbows

  • Fast #
  • Part #P44CBZB
  • Item #450266
  • Manufacturer Part #4-4 CBZ-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Brass
Maximum Temperature:
400
NSF Certified:
No