This product requires certification to purchase.

1/4 in. OD Tube Brass Union

Parker Hannifin

1/4 in. OD Tube Brass Union

  • Fast #
  • Part #P62P4
  • Item #423512
  • Manufacturer Part #62P-4
5 out of 5 Customer Rating
Brand image
Parker Hannifin

1/4 in. OD Tube Brass Union

  • Fast #
  • Part #P62P4
  • Item #423512
  • Manufacturer Part #62P-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-9/53 in
Pressure - Maximum
150 psi
Characteristics & Features
Fitting Type
Straight, Union
Material
Brass
Electrical & Operational Information
Maximum Temperature
150
Temperature Range
0 to 150 Deg F
Warranty & Product Information
Origin
Domestic