This product requires certification to purchase.

1/4 in. OD Tube x Barbed Brass Union Tee

Parker Hannifin

1/4 in. OD Tube x Barbed Brass Union Tee

  • Fast #
  • Part #PAR2244
  • Item #1355156
  • Manufacturer Part #224-4
5 out of 5 Customer Rating
Brand image
Parker Hannifin

1/4 in. OD Tube x Barbed Brass Union Tee

  • Fast #
  • Part #PAR2244
  • Item #1355156
  • Manufacturer Part #224-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
Barbed
End Connections:
OD Tube x Barbed
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union, Tee
Material:
Brass
Maximum Temperature:
90
Pressure - Maximum:
150 psi
Temperature Range:
-65 to 90 Deg F