1/4 in. Union Plastic Coupling
1/4 in. Union Plastic Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Hot Water, Pneumatic
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 167
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes