This product requires certification to purchase.

1/4 x 1/8 in. Barbed x FPT Reducing Brass Connector

Parker Hannifin

1/4 x 1/8 in. Barbed x FPT Reducing Brass Connector

  • Fast #
  • Part #P2642
  • Item #1355126
  • Manufacturer Part #26-4-2
5 out of 5 Customer Rating
Brand image
Parker Hannifin

1/4 x 1/8 in. Barbed x FPT Reducing Brass Connector

  • Fast #
  • Part #P2642
  • Item #1355126
  • Manufacturer Part #26-4-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
FPT
End Connections:
Barbed x FPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Connector
IAPMO Listed:
No
Material:
Brass
Maximum Temperature:
90
Minimum Temperature:
-65
NSF Certified:
No
Pressure - Maximum:
150 psi
Temperature Range:
-65 to 90 Deg F