1/4 x 1/8 in. Compression x MPT Brass Reducing Connector
1/4 x 1/8 in. Compression x MPT Brass Reducing Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing, Connector
- Material:
- Brass
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -65 to 200 Deg F