This product requires certification to purchase.

1/4 x 1-33/50 in. MNPTF Quick Coupling Stainless Steel Nipple

Parker Hannifin

1/4 x 1-33/50 in. MNPTF Quick Coupling Stainless Steel Nipple

  • Fast #
  • Part #PH2C
  • Item #6013638
  • Manufacturer Part #H2C
3.4 out of 5 Customer Rating
Brand image
Parker Hannifin

1/4 x 1-33/50 in. MNPTF Quick Coupling Stainless Steel Nipple

  • Fast #
  • Part #PH2C
  • Item #6013638
  • Manufacturer Part #H2C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Pneumatic Industrial Interchange steel nipple with male pipe thread
  • Requires Certification

Documents


Specifications

ANSI:
ANSI T3.20.14 1990
Application:
Air, Industrial
Clean Bagged:
No
Coating:
Clear Chromated, Trivalent Zinc
End Connection 1:
MNPTF
End Connection 2:
MNPTF
End Connections:
MNPTF
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Nipple, Straight
IAPMO Listed:
No
Length:
1-33/50 in
Material:
Steel
NSF Certified:
No
UL Listed:
No