1/8 in. 5000 psi FNPT Stainless Steel Tee
1/8 in. 5000 psi FNPT Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tapered thread fittings offers a compact size for efficiency and have a high temperature tolerance
- Straight thread fittings have unlimited reusability, an elastomeric seal and no thread sealant is needed for installation
- Steel fittings come standard with tough shield plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227)
- Available in steel, stainless steel and brass in sizes 1/8 in. through 2 in. with working pressures up to 7500 psi
- Parker’s robust port stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof
Specifications
- ASTM:
- ASTM B-117
- Application:
- Aerial Lift, Agriculture, Construction, Machine Tool, Material Handling, Military Ground Systems, Military Marine, Transportation
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Size 3:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 5000 psi
- UL Listed:
- No