This product requires certification to purchase.

1-1/4 x 2 in. Cast Iron FTP Relief Valve

Parker Hannifin

1-1/4 x 2 in. Cast Iron FTP Relief Valve

  • Fast #
  • Part #P101116
  • Item #10130812
  • Manufacturer Part #10116
4.1 out of 5 Customer Rating
Brand image
Parker Hannifin

1-1/4 x 2 in. Cast Iron FTP Relief Valve

  • Fast #
  • Part #P101116
  • Item #10130812
  • Manufacturer Part #10116
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use with ammonia and halocarbon refrigerants in non-corrosive environments
  • High capacity
  • Excellent repeatability
  • All stainless steel internal parts
  • Unaffected by vibration
  • Drain plug standard
  • PTFE seat
  • Requires Certification

Specifications

ANSI:
ANSI 15-2007
Application:
Accumulator Vessels, Compressor Packages, Receiver Vessels
End Connection 1:
FTP
End Connection 2:
FTP
End Connections:
FTP
Material:
Cast Iron, Stainless Steel, Plastic
Material Type:
PTFE
Valve Body Material:
Cast Iron
Valve Disc Material:
PTFE
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in x 2 in
Valve Type:
Relief Valve