1 in. OD x NPT Male Stainless Steel 90 Degree Elbow
1 in. OD x NPT Male Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connections:
- OD Tube x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No