This product requires certification to purchase.

1.5 - 3 Ton R-22 Thermal Expansion Valve

Parker Hannifin

1.5 - 3 Ton R-22 Thermal Expansion Valve

  • Fast #
  • Part #P04443801
  • Item #7733770
  • Manufacturer Part #044438-01
4.1 out of 5 Customer Rating
Brand image
Parker Hannifin

1.5 - 3 Ton R-22 Thermal Expansion Valve

  • Fast #
  • Part #P04443801
  • Item #7733770
  • Manufacturer Part #044438-01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with A/C and H/P systems, air, or water source
  • Externally equalized with field adjustable superheat
  • Refrigerant type: 1.5-3T TXV R-22
  • Built in check valve for heat pump
  • Balanced port design
  • Stainless steel power element
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Air Conditioner, Heat Pump
CSA Certified:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Inlet Outlet:
3/8 in inlet/ 1/2 in outlet
Material:
Brass, Copper
NSF Certified:
No
Pressure - Maximum:
650 psi
Refrigerant:
R-22
Tonnage:
1.5 - 3 Ton
UL Listed:
Yes
UPC:
687472496250
Valve Type:
Thermal Expansion Valve