This product requires certification to purchase.

10 x 24 x 1 in. Pleated Air Filter

Parker Hannifin

10 x 24 x 1 in. Pleated Air Filter

  • Fast #
  • Part #P0450124
  • Item #11641264
  • Manufacturer Part #0450124
5 out of 5 Customer Rating
Brand image
Parker Hannifin

10 x 24 x 1 in. Pleated Air Filter

  • Fast #
  • Part #P0450124
  • Item #11641264
  • Manufacturer Part #0450124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filtration efficiency: MERV 8
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
24 in
Size
10 in x 24 in x 1 in
Width
10 in
Characteristics & Features
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
Material Type
Polyester
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Origin
Domestic
Type
P450124
UL Listed
Yes