1/2 in. Hose x FNPT Stainless Steel Swivel Fitting Adapter
91N Series 1/2 in. Hose x FNPT Stainless Steel Swivel Fitting Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-in design
- Parkalign® dies
Documents
Specifications
- Collection:
- 91N Series
- End Connection 1:
- Female JIC 37° Flare
- End Connection 2:
- Female JIC 37° Flare
- End Connections:
- Female JIC 37° Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight, Swivel
- Length:
- 1-89/100 in
- Material:
- Stainless Steel