1/4 x 1/4 in. 316SS Stainless Steel Tubing

You last purchased this on
 
Parker Hannifin

1/4 x 1/4 in. 316SS Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

1/4 x 1/4 in. 316SS Stainless Steel Tubing

  • Fast #
  • Part #P1TU91N44C
  • Item #4473871
  • Manufacturer Part #1TU91N-4-4C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Stub End
Length:
1-163/100 in
Material:
Stainless Steel
Material Type:
316 SS
PipeTubing Size:
1/4 in