This product requires certification to purchase.

14 x 14 x 1 in. MERV 8 Disposable Pleated Air Filter

Parker Hannifin

14 x 14 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450133
  • Item #11641267
  • Manufacturer Part #0450133
4.3 out of 5 Customer Rating
Brand image
Parker Hannifin

14 x 14 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450133
  • Item #11641267
  • Manufacturer Part #0450133
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Filtration efficiency: MERV 8
  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
14 in
MERV Rating:
8
Material:
Synthetic Fiber
Material Type:
Polyester
Maximum Temperature:
225
Origin:
Domestic
Size:
14 in x 14 in x 1 in
UL Listed:
Yes
Width:
14 in