14 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
14 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Filtration efficiency: MERV 8
Documents
Specifications
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Size:
- 14 in x 20 in x 1 in
- Type:
- P474439
- UL Listed:
- Yes
- Width:
- 14