This product requires certification to purchase.

15 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

Parker Hannifin

15 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450145
  • Item #11641273
  • Manufacturer Part #0450145
5 out of 5 Customer Rating
Brand image
Parker Hannifin

15 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450145
  • Item #11641273
  • Manufacturer Part #0450145
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Filtration efficiency: MERV 8
  • Requires Certification

Documents


Specifications

Depth:
1
Disposable:
Yes
Filter Type:
Pleated
Height:
20
MERV Rating:
8
Material:
Synthetic Fiber
Material Type:
Polyester
Maximum Temperature:
225
Origin:
Domestic
Size:
15 in x 20 in x 1 in
Type:
P450145
UL Listed:
Yes
Width:
15