This product requires certification to purchase.

15 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

Parker Hannifin

15 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450245
  • Item #11751606
  • Manufacturer Part #0450245
3.2 out of 5 Customer Rating
Brand image
Parker Hannifin

15 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450245
  • Item #11751606
  • Manufacturer Part #0450245
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Disposable:
Yes
Filter Type:
Pleated
MERV Rating:
8
Product Type:
Air Filter
Size:
15 in x 20 in x 2 in
Type:
P0450245