This product requires certification to purchase.

16 x 25 x 4 in. Air Filter

Parker Hannifin

16 x 25 x 4 in. Air Filter

  • Fast #
  • Part #P0450402
  • Item #12283564
  • Manufacturer Part #0450402
4.6 out of 5 Customer Rating
Brand image
Parker Hannifin

16 x 25 x 4 in. Air Filter

  • Fast #
  • Part #P0450402
  • Item #12283564
  • Manufacturer Part #0450402
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Height:
24-1/2 in
MERV Rating:
10
Maximum Temperature:
225
Product Type:
Air Filter
Type:
P0450402
Width:
15-1/2 in