This product requires certification to purchase.

16 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

Parker Hannifin

16 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0474746
  • Item #11641362
  • Manufacturer Part #0474746
3.9 out of 5 Customer Rating
Brand image
Parker Hannifin

16 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0474746
  • Item #11641362
  • Manufacturer Part #0474746
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filtration efficiency: MERV 8
  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
30 in
MERV Rating:
8
Material:
Synthetic Fiber
Material Type:
Polyester
Maximum Temperature:
150
Origin:
Domestic
Size:
16 in x 30 in x 1 in
UL Listed:
Yes
Width:
16 in