This product requires certification to purchase.

17 x 19 x 1 in. P312 Poly Filter

Parker Hannifin

17 x 19 x 1 in. P312 Poly Filter

  • Fast #
  • Part #P5039451128
  • Item #10286116
  • Manufacturer Part #5039451128
5 out of 5 Customer Rating
Brand image
Parker Hannifin

17 x 19 x 1 in. P312 Poly Filter

  • Fast #
  • Part #P5039451128
  • Item #10286116
  • Manufacturer Part #5039451128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • P312 Poly Filter
  • Requires Certification
Dimensions & Measurements
Height
19 in
Width
17 in
Characteristics & Features
Filter Type
Panel
Material
Polyester
MERV Rating
5
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Type
P5039451128