This product requires certification to purchase.

18 x 20 x 2 in. Air Filter

Parker Hannifin

18 x 20 x 2 in. Air Filter

  • Fast #
  • Part #P0450257
  • Item #11751607
  • Manufacturer Part #0450257
4.3 out of 5 Customer Rating
Brand image
Parker Hannifin

18 x 20 x 2 in. Air Filter

  • Fast #
  • Part #P0450257
  • Item #11751607
  • Manufacturer Part #0450257
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
19-1/2 in
MERV Rating:
10
Maximum Temperature:
225
Product Type:
Air Filter
Type:
P0450257
Width:
17-1/2 in