This product requires certification to purchase.

1/4 in. FNPT Brass Quick Coupling

Parker Hannifin

20 Series 1/4 in. FNPT Brass Quick Coupling

  • Fast #
  • Part #PB22
  • Item #2238227
  • Manufacturer Part #B22
5 out of 5 Customer Rating
Brand image
Parker Hannifin

20 Series 1/4 in. FNPT Brass Quick Coupling

  • Fast #
  • Part #PB22
  • Item #2238227
  • Manufacturer Part #B22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
20 Series
End Connection 1:
NPTF
End Connection 2:
NPTF
End Connections:
NPTF
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Coupling
Length:
2-1/20 in
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
300 psi
Temperature Range:
-40 to 250 Deg F