This product requires certification to purchase.

20 x 20 x 1 in. MERV 8 Pleated Air Filter

Parker Hannifin

20 x 20 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P0474703
  • Item #11641345
  • Manufacturer Part #0474703
5 out of 5 Customer Rating
Brand image
Parker Hannifin

20 x 20 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P0474703
  • Item #11641345
  • Manufacturer Part #0474703
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filtration efficiency: MERV 8
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
20 in
Size
20 in x 20 in x 1 in
Width
20 in
Characteristics & Features
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
Material Type
Polyester
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Origin
Domestic
Type
P474703
UL Listed
Yes