20 x 24 x 1 in. MERV 13 Disposable Pleated Air Filter
20 x 24 x 1 in. MERV 13 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filtration efficiency: MERV 13
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Size:
- 20 in x 24 in x 1 in
- UL Listed:
- Yes
- Width:
- 20 in