22 X 24 X 1 FME40 PLEAT Filter
22 X 24 X 1 FME40 PLEAT Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Height:
- 24 in
- Width:
- 22 in