24 x 24 x 20 in. Air Filter
24 x 24 x 20 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 20 in
- Disposable:
- No
- Height:
- 24 in
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 20 in
- Width:
- 24 in