3/8 Copper LIQ LINE DRIER
3/8 Copper LIQ LINE DRIER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2260-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% Molecular sieve molded core for maximum water capacity
- Copper construction offers excellent corrosion resistance in harsh environments
Documents
Specifications
- Length:
- 6-17/25
- Material:
- Copper
- Pressure - Maximum:
- 650 psi
- UL Listed:
- UL SMGT2/UL SMGT8/UL SA1756
- UPC:
- 687472282679