3/8 x 7-13/100 in. Liquid Line Filter Drier
3/8 x 7-13/100 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 42Product Details
Product Details
- Parker Hannifin aftermarket repair part
Specifications
- End Connection 1:
- Male Sweat
- End Connections:
- Male Sweat
- Fits Model:
- R410A, R134a, R404A, R407A/C/F, R507, R290, R600A, R32
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 7-13/100 in
- Pressure - Maximum:
- 650 psi
- Product Type:
- Liquid Line Filter Drier
- UPC:
- 687472798224