This product requires certification to purchase.

3 in. ID Tube Stainless Steel Union

Parker Hannifin

3 in. ID Tube Stainless Steel Union

  • Fast #
  • Part #PRR01L100
  • Item #7589918
  • Manufacturer Part #RR01 L1 00
5 out of 5 Customer Rating
Brand image
Parker Hannifin

3 in. ID Tube Stainless Steel Union

  • Fast #
  • Part #PRR01L100
  • Item #7589918
  • Manufacturer Part #RR01 L1 00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight, Union
Material:
Stainless Steel
Maximum Temperature:
140