This product requires certification to purchase.

3 Tons R-22 Thermal Expansion Valve

This product has been replaced by

Parker Hannifin R-22 Thermal Expansion Valve
Parker Hannifin 1.5 - 3 Ton R-22 Thermal Expansion Valve
Manufacturer Part #044438-01
Parker Hannifin

3 Tons R-22 Thermal Expansion Valve

  • Fast #
  • Part #PHCAE3VX100ODF
  • Item #2904164
  • Manufacturer Part #040727-01
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Parker Hannifin R-22 Thermal Expansion Valve
Parker Hannifin 1.5 - 3 Ton R-22 Thermal Expansion Valve
Manufacturer Part #044438-01
Parker Hannifin

3 Tons R-22 Thermal Expansion Valve

  • Fast #
  • Part #PHCAE3VX100ODF
  • Item #2904164
  • Manufacturer Part #040727-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1758
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with A/C and H/P systems, air, or water source
  • Externally equalized with field adjustable superheat
  • Refrigerant type: 1.5-3T TXV R-22
  • Built in check valve for heat pump
  • Balanced port design
  • Stainless steel power element
  • Requires Certification

Specifications

Application:
Heat Pump, Air Conditioning
CSA Certified:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Inlet Outlet:
3/8 in inlet/ 1/2 in outlet
Material:
Brass, Copper
Pressure - Maximum:
650 psi
Refrigerant:
R-22
UL Listed:
Yes
UPC:
687472028970
Valve Type:
Thermal Expansion Valve