This product requires certification to purchase.

30 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

Parker Hannifin

30 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450232
  • Item #11751605
  • Manufacturer Part #0450232
5 out of 5 Customer Rating
Brand image
Parker Hannifin

30 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P0450232
  • Item #11751605
  • Manufacturer Part #0450232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Disposable:
Yes
Filter Type:
Pleated
MERV Rating:
8
Product Type:
Air Filter
Size:
30 in x 20 in x 2 in
Type:
P0450232