3/8 in. Stainless Steel Tubing
1TU91N 3/8 in. Stainless Steel Tubing
All Sizes
Product Details
Product Details
- Lead-in design
- Parkalign® dies
Documents
Specifications
- Collection:
- 1TU91N
- End Connection 1:
- GHT
- End Connection 2:
- Stub End
- End Connections:
- GHT x Stub End
- Fitting Size 1:
- 5/16
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 5/16 in x 3/8 in
- Fitting Type:
- Reducing, Stub End
- Material:
- Stainless Steel
- Material Type:
- 316 SS