31/50 x 1/2 in. Female x Swivel Carbon Steel Hydraulic Hose Fitting
43 Series 31/50 x 1/2 in. Female x Swivel Carbon Steel Hydraulic Hose Fitting
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 43 Series
- End Connection 1:
- Female
- End Connection 2:
- Swivel Nut
- End Connections:
- Female x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 31/50 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 31/50 in x 1/2 in
- Fitting Type:
- Hose Fitting
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No