5/8 in. Female JIC 37° Flare Domestic Steel Swivel Adapter
43 Series 5/8 in. Female JIC 37° Flare Domestic Steel Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Stainless steel option available
- Wide range of end configurations
- Easy push on force
- No-Skive technology offers easy, efficient, and safe production processes
- One piece reduces complexity and leakage path
Specifications
- Application:
- Agriculture, Construction, Marine, Mining, Petroleum
- Coating:
- Zinc
- Collection:
- 43 Series
- End Connection 1:
- Female JIC 37° Flare
- End Connection 2:
- Female JIC 37° Flare
- End Connections:
- Female JIC 37° Flare
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight, Swivel Adapter
- Length:
- 2-93/100 in
- Material:
- Steel
- Origin:
- Domestic