500 ft. x 1/4 in. Plastic Tubing in Natural
500 ft. x 1/4 in. Plastic Tubing in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 17/100 in
- Diameter - Outside:
- 1/4 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polybutylene
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 120 psi
- UL Listed:
- No