1/2 in. MNPTF Steel Coupling
56 Series 1/2 in. MNPTF Steel Coupling
Product Details
Product Details
- Male taper pipe rigid fittings are designed to match the respective Parker hoses, assuring an ideal combination serving our customers needs reliably and efficient
- Consolidation of two Series into one (55 and 58 = 56), thus reducing the customer inventory
- Shorter and more compact than 55/58 Series for easier routing of assemblies in tight installation areas; short length may allow use of hose routing to replace current elbow fittings
- Full length crimp of the sleeve (no marking of crimp length needed); therefore easier, safer and faster crimping in comparison to 55 Series
- Weight reduction up to 20%
- Global part numbering with metric & inch hex and end connections to allow for global availability
- Current 55 Series dies are qualified and can be used with the 56
Specifications
- Collection:
- 56 Series
- End Connection 1:
- MNPTF
- End Connection 2:
- MNPTF
- End Connections:
- MNPTF
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 2-11/20
- Material:
- Steel