This product requires certification to purchase.

3/16 in. Stainless Steel Tubing

Parker Hannifin

919 Series 3/16 in. Stainless Steel Tubing

  • Fast #
  • Part #P9194
  • Item #6019889
  • Manufacturer Part #919-4
5 out of 5 Customer Rating
Brand image
Parker Hannifin

919 Series 3/16 in. Stainless Steel Tubing

  • Fast #
  • Part #P9194
  • Item #6019889
  • Manufacturer Part #919-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PTFE lines provide excellent chemical compatibility for successful chemical transfer between lines
  • Handles extreme temperatures from -100°F to +450°F
  • Resists moisture
  • Low friction minimizes pressure drops and deposits
  • Steam cleanable
  • Available with extruded silicone jacket to provide a clean, smooth cover (919J)
  • Available with non-marring, abrasion-resistant polyurethane jacket to shield the stainless steel wire reinforcement against wear, fraying and contaminants (919U)
  • Requires Certification

Specifications

Application:
Adhesives, Chemical, Compressed Air, Coolant, Hydraulic, Medical Gas
Collection:
919 Series
Color Finish Name:
Silver
Diameter - Inside 1:
3/16 in
Diameter - Outside:
33/100 in
Material:
Plastic, Stainless Steel
Material Type:
PTFE
PipeTubing Size:
1/4 in